P2420
Allied Moulded Products Enclosures, Control Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P2420

Allied Moulded Products Enclosures, Control Series
In stock
Item Number
P2420
MFG Item Number
P2420
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Control Series
Item #
P2420
Inner Panel, Steel, White

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P2420
Item Number P2420
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 12.6 lbs
Gross Weight 12.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved