PL142
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PL142

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
PL142
MFG Item Number
PL142
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
PL142
Inner Panel, Steel, White

Polyline Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PL142
Item Number PL142
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 2.925 lbs
Gross Weight 3.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved