PL66
Allied Moulded Products Enclosures, Polyline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PL66

Allied Moulded Products Enclosures, Polyline Series
In stock
Item Number
PL66
MFG Item Number
PL66
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polyline Series
Item #
PL66
Inner Panel, Steel, White

Polyline Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PL66
Item Number PL66
Manufacturer Allied Moulded Products
Product Series Polyline
Family Series Allied Moulded Products Enclosures, Polyline Series
Material Carbon Steel
Composition Metallic
Panel Type Back
Perforated No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved