100-404-01
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-404-01

Altech Enclosures
In stock
Item Number
100-404-01
MFG Item Number
100-404-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
100-404-01
TGABS1208-6-o, 122x82x55mm

Series Information

Specifications

Specifications
Nominal Depth 2 "
Manufacturer Part Number 100-404-01
Item Number 100-404-01
Manufacturer Altech
Family Series Altech Enclosures
Material ABS Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved