100-908-01
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100-908-01

Altech Enclosures
In stock
Item Number
100-908-01
MFG Item Number
100-908-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
100-908-01
TGABS2012-9-o, 202x122x90mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100-908-01
Item Number 100-908-01
Manufacturer Altech
Family Series Altech Enclosures
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12
Nominal Height 8 "
Nominal Width 5 "
Nominal Depth 4 "
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved