10NH00GL
Altech Fuses, NH00 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10NH00GL

Altech Fuses, NH00 Series
In stock
Item Number
10NH00GL
MFG Item Number
10NH00GL
Series
10NH00GL is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH00 Series
Item #
10NH00GL
Fuse, 10A, 500VAC, gL, NH00,

NH00 Series Information

  • 2~160 Amps
  • 500VAC
  • Center Bladed
  • General Purpose
  • VDE, IEC Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives Ect. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or Din rail mounted.


Specifications

Specifications
Manufacturer Part Number 10NH00GL
Item Number 10NH00GL
Manufacturer Altech
Product Series NH00
Family Series Altech Fuses, NH00 Series
Current Rating 10 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Length (mm) 79 mm
Width (mm) 28 mm
Depth (mm) 42.5 mm
Approvals IEC, VDE
RoHS No
Net Weight 0.414 lbs
Gross Weight 0.2595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved