120-909
Altech Enclosures, TK1309 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120-909

Altech Enclosures, TK1309 Series
In stock
Item Number
120-909
MFG Item Number
120-909
Series
120-909 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, TK1309 Series
Item #
120-909
Enclosure, 5.12in.Hx3.7in.Wx3.19in.D, N4

TK1309 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120-909
Item Number 120-909
Manufacturer Altech
Product Series TK1309
Family Series Altech Enclosures, TK1309 Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4X
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 3 "
Net Weight 0.615 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved