1200089
Altech Wire Harnesses, POLYFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200089

Altech Wire Harnesses, POLYFLEX Series
In stock
Item Number
1200089
MFG Item Number
1200089
Series
1200089 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, POLYFLEX Series
Item #
1200089
Flexible Tubing, Non=Slotted, NW8.5,

POLYFLEX Series Information

Specifications

Specifications
Manufacturer Part Number 1200089
Item Number 1200089
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Color Black
Wall Thickness 0.065 "
Outer Diameter 0.46 "
Roll Length 164 '
Inner Diameter 0.33 "
Comments NW 8.5
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved