1200500
Altech Wire Harnesses, POLYFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200500

Altech Wire Harnesses, POLYFLEX Series
In stock
Item Number
1200500
MFG Item Number
1200500
Series
This item cannot be canceled or returned
1200500 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, POLYFLEX Series
Item #
1200500
Flexible Tubing, Non-Slotted, NW 50,

POLYFLEX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200500
Item Number 1200500
Manufacturer Altech
Product Series POLYFLEX
Family Series Altech Wire Harnesses, POLYFLEX Series
Color Black
Wall Thickness 0.124 "
Outer Diameter 2.125 "
Roll Length 82 '
Inner Diameter 1.877 "
Comments NW 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved