The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
16C22X58AM
Altech Fuses, 22X58 Series
MFG Item Number
16C22X58AM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FUSE, 16A, 660V, aM, 22X58mm
6~125 Amps 600VAC Fast Acting Cartridge IEC, CEI Approvals Altech 22x58 Series fuses are designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. These fuses are designed to protect devices such as motors, drive, Ect.
Metal Caps at both ends Porcelain Fuse Body
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
16C22X58AM
Item Number
16C22X58AM
Manufacturer
Altech
Product Series
22X58
Family Series
Altech Fuses, 22X58 Series
Current Rating
16 A
Voltage (AC)
660 VAC
Class
aM
Characteristic
Fast Acting
Package Type
Cartridge
Trip Indicator
No
Alarm Contact
No
Net Weight
0.11 lbs
Approvals
CEI, IEC
RoHS
No
Gross Weight
0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved