1C03DL
Altech Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1C03DL

Altech Circuit Breakers
In stock
Item Number
1C03DL
MFG Item Number
1C03DL
1C03DL is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
1C03DL
489 DC Breaker 1P C TRP 03A UL

Series Information

Specifications

Specifications
Manufacturer Part Number 1C03DL
Item Number 1C03DL
Manufacturer Altech
Family Series Altech Circuit Breakers
Poles 1
Current Rating 0.3 A
Max Voltage 125 VDC
Protection Branch Circuit
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole Optional
kAIC @ 125 VDC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cULus
Net Weight 0.3215 lbs
Gross Weight 0.3215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved