Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1DU20M

Altech Circuit Breakers
In stock
Item Number
1DU20M
MFG Item Number
1DU20M
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, Series
Item #
1DU20M
1DU20M,20A MCB, D CHAR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1DU20M
Item Number 1DU20M
Manufacturer Altech
Family Series Altech Circuit Breakers
Poles 1
Current Rating 20 A
Max Voltage 277-480 VAC
Protection Short-Circuit
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 508
IEC Standard 60898, 60947-2
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved