1DU60M
Altech Circuit Breakers, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1DU60M

Altech Circuit Breakers, M Series
In stock
Item Number
1DU60M
MFG Item Number
1DU60M
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, M Series
Item #
1DU60M
1DU60M,60A MCB, D CHAR

M Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1DU60M
Item Number 1DU60M
Manufacturer Altech
Product Series M
Family Series Altech Circuit Breakers, M Series
Poles 1
Current Rating 60 A
Max Voltage 277-480 VAC
Protection Short-Circuit
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 508
IEC Standard 60898, 60947-2
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved