1E10UM
Altech Circuit Breakers, V-EA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1E10UM

Altech Circuit Breakers, V-EA Series
In stock
Item Number
1E10UM
MFG Item Number
1E10UM
Series
1E10UM is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, V-EA Series
Item #
1E10UM
508 480Y/277AC Breaker 1P E TRP 10A UL

V-EA Series Information

  • Manual Motor Controller
  • UL/CSA Rated
  • UL 508 Listed E137938
  • B, C, D, E, G, Z Trip Curves
  • Finger Safe Terminals
The V‑EA Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of B, C, D, E, G and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.3 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1E10UM
Item Number 1E10UM
Manufacturer Altech
Product Series V-EA
Family Series Altech Circuit Breakers, V-EA Series
Poles 1
Current Rating 10 A
Max Voltage 480 VAC
Protection Motor
Trip Curve E
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 508
CSA Standard 22.2
Neutral Pole No
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
Busbar Optional
Approvals CE, CSA, UL
Net Weight 0.3088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved