20NH00GL
Altech Fuses, NH00 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20NH00GL

Altech Fuses, NH00 Series
In stock
Item Number
20NH00GL
MFG Item Number
20NH00GL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NH00 Series
Item #
20NH00GL
Fuse, 20A, 500VAC, gL, NH00,

NH00 Series Information

  • 2~160 Amps
  • 500VAC
  • Center Bladed
  • General Purpose
  • VDE, IEC Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives Ect. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or Din rail mounted.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20NH00GL
Item Number 20NH00GL
Manufacturer Altech
Product Series NH00
Family Series Altech Fuses, NH00 Series
Current Rating 20 A
Voltage (AC) 500 VAC
Class gL-gG
Characteristic General Purpose
Package Type Center Bladed
Trip Indicator No
Alarm Contact No
Length (mm) 79 mm
Width (mm) 28 mm
Depth (mm) 42.5 mm
Approvals IEC, VDE
RoHS No
Net Weight 0.414 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved