2203.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2203.0

Altech Terminals
In stock
Item Number
2203.0
MFG Item Number
2203.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2203.0
Ferrule, Ins, 18AWG, Yellow,

Series Information

Specifications

Specifications
Manufacturer Part Number 2203.0
Item Number 2203.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 18 AWG
Color Light Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length (in) 0.31 "
Overall Length (in) 0.55 "
Number of Wires 1
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved