2209.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2209.0

Altech Terminals
In stock
Item Number
2209.0
MFG Item Number
2209.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2209.0
Ferrule, Ins, 12AWG, Gry, Very Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2209.0
Item Number 2209.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 12 AWG
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length (in) 0.71 "
Overall Length (in) 1.02 "
Number of Wires 1
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved