2511110
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511110

Altech Terminal Blocks
In stock
Item Number
2511110
MFG Item Number
2511110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511110
DIN Rail, 35mmWx7.5mmHx2 Meter,

Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511110
Item Number 2511110
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 2 m
Perforated No
Composition Steel
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved