2511115/1M
Altech Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2511115/1M

Altech Terminal Blocks
In stock
Item Number
2511115/1M
MFG Item Number
2511115/1M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2511115/1M
DIN Rail, 35mmX7.5mmX1 Meter,

Series Information

Specifications

Specifications
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 2511115/1M
Item Number 2511115/1M
Manufacturer Altech
Family Series Altech Terminal Blocks
Length 1 m
Width (mm) 35 mm
Perforated No
Composition Stainless Steel
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved