2777.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2777.0

Altech Terminals
In stock
Item Number
2777.0
MFG Item Number
2777.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2777.0
Ferrule, 16AWG, Black, Insul, Dual,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2777.0
Item Number 2777.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 16 AWG
Color Black
Insulated Yes
Insulation Material Polypropylene
Overall Length (in) 0.62 "
Number of Wires 2
Approvals CSA
Gross Weight 0.0019 lbs
Net Weight 0.0019 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved