2791.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2791.0

Altech Terminals
In stock
Item Number
2791.0
MFG Item Number
2791.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2791.0
FERRULE, UNINS, 3/0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2791.0
Item Number 2791.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 250 MCM
Insulated No
DIN Standard Industry Standard
Strip Length (in) 1.18 "
Overall Length (in) 1.18 "
Number of Wires 1
Gross Weight 0.0125 lbs
Net Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved