2799.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2799.0

Altech Terminals
In stock
Item Number
2799.0
MFG Item Number
2799.0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2799.0
Ferrule, 12AWG, Gray, Insul, Dual

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2799.0
Item Number 2799.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 12 AWG
Color Gray
Insulated Yes
Insulation Material Polypropylene
Overall Length (in) 0.87 "
Number of Wires 2
Approvals CSA
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved