2815.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2815.0

Altech Terminals
In stock
Item Number
2815.0
MFG Item Number
2815.0
2815.0 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2815.0
Ferrule, Uninsul, 350MCM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2815.0
Item Number 2815.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 350 MCM
Insulated No
DIN Standard Industry Standard
Strip Length (in) 1.57 "
Overall Length (in) 1.57 "
Number of Wires 1
Gross Weight 0.025 lbs
Net Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved