2841.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2841.0

Altech Terminals
In stock
Item Number
2841.0
MFG Item Number
2841.0
2841.0 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2841.0
FERRULE, INS, 16AWG, BLK, SHORT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2841.0
Item Number 2841.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 16 AWG
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length (in) 0.31 "
Overall Length (in) 0.55 "
Number of Wires 1
Gross Weight 0.0624 lbs
Net Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved