2844.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2844.0

Altech Terminals
In stock
Item Number
2844.0
MFG Item Number
2844.0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2844.0
FERRULE, INS, 16AWG, BLK, XX LONG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2844.0
Item Number 2844.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 16 AWG
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length (in) 0.71 "
Overall Length (in) 0.94 "
Number of Wires 1
Gross Weight 0.0624 lbs
Net Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved