2855.0
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2855.0

Altech Terminals
In stock
Item Number
2855.0
MFG Item Number
2855.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
2855.0
FERRULE, INS, 6AWG, BLU, SHORT

Series Information

Specifications

Specifications
Manufacturer Part Number 2855.0
Item Number 2855.0
Manufacturer Altech
Family Series Altech Terminals
Wire Size 6 AWG
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length (in) 0.47 "
Overall Length (in) 0.94 "
Number of Wires 1
Gross Weight 0.005 lbs
Net Weight 0.0031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved