2C25UL
Altech Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2C25UL

Altech Circuit Breakers
In stock
Item Number
2C25UL
MFG Item Number
2C25UL
2C25UL is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
2C25UL
489 480Y/277AC Breaker 2P C TRP 25A UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2C25UL
Item Number 2C25UL
Manufacturer Altech
Family Series Altech Circuit Breakers
Poles 2
Current Rating 25 A
Max Voltage 480 VAC
Protection Branch Circuit
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
Neutral Pole Optional
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Box Clamp / Ring Tongue
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, cULus
Net Weight 0.6438 lbs
Gross Weight 0.6438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved