3DU4M
Altech Circuit Breakers, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3DU4M

Altech Circuit Breakers, M Series
In stock
Item Number
3DU4M
MFG Item Number
3DU4M
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Circuit Breakers, M Series
Item #
3DU4M
3DU4M,4A MCB, D CHA

M Series Information

Specifications

Specifications
Manufacturer Part Number 3DU4M
Item Number 3DU4M
Manufacturer Altech
Product Series M
Family Series Altech Circuit Breakers, M Series
Poles 3
Current Rating 4 A
Max Voltage 277-480 VAC
Protection Short-Circuit
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 508
IEC Standard 60898, 60947-2
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals CE, UL
Net Weight 0.86 lbs
Gross Weight 0.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved