4220865
Altech Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4220865

Altech Cable Entries
In stock
Item Number
4220865
MFG Item Number
4220865
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
4220865
Cable Gland, M40, 10-22mm Cord Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4220865
Item Number 4220865
Manufacturer Altech
Family Series Altech Cable Entries
Hub Size M40
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Minimum Cable Diameter (in) 0.39 "
Maximum Cable Diameter (in) 0.87 "
Minimum Cable Diameter (mm) 9.91 mm
Maximum Cable Diameter (mm) 22.1 mm
Cable Diameter (in) 0.39-0.87 "
Cable Diameter (mm) 9.91-22.1 mm
Grip Type Bushing Grip
Composition Metallic
Material Stainless Steel
IP Rating IP68
Hazardous Rated No
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved