5202167
Altech Cable Entries, 5202 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5202167

Altech Cable Entries, 5202 Series
In stock
Item Number
5202167
MFG Item Number
5202167
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 5202 Series
Item #
5202167
PG16 Cable Gland, 11-14mm

5202 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5202167
Item Number 5202167
Manufacturer Altech
Product Series 5202
Family Series Altech Cable Entries, 5202 Series
Hub Size PG16
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.438 "
Maximum Cable Diameter (in) 0.547 "
Minimum Cable Diameter (mm) 11.13 mm
Maximum Cable Diameter (mm) 13.89 mm
Cable Diameter (in) 0.44-0.55 "
Cable Diameter (mm) 11.13-13.89 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polystyrene
IP Rating IP65
Hazardous Rated No
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved