5308529
Altech Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308529

Altech Cable Entries
In stock
Item Number
5308529
MFG Item Number
5308529
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
5308529
Cord Grip, PG29, 14-25mm Cable Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5308529
Item Number 5308529
Manufacturer Altech
Family Series Altech Cable Entries
Hub Size PG29
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.551 "
Maximum Cable Diameter (in) 0.984 "
Minimum Cable Diameter (mm) 14 mm
Maximum Cable Diameter (mm) 24.99 mm
Cable Diameter (in) 0.55-0.98 "
Cable Diameter (mm) 14-24.99 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Approvals UL
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved