5308925
Altech Cable Entries, 5308 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308925

Altech Cable Entries, 5308 Series
In stock
Item Number
5308925
MFG Item Number
5308925
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 5308 Series
Item #
5308925
Cable Gland, 1/2in.NPT, 3-9mm, Blk,

5308 Series Information

Specifications

Specifications
Manufacturer Part Number 5308925
Item Number 5308925
Manufacturer Altech
Product Series 5308
Family Series Altech Cable Entries, 5308 Series
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.67 "
Maximum Cable Diameter (in) 1.46 "
Minimum Cable Diameter (mm) 17.02 mm
Maximum Cable Diameter (mm) 37.08 mm
Cable Diameter (in) 0.67-1.46 "
Cable Diameter (mm) 17.02-37.08 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Approvals UL
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved