5308940
Altech Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308940

Altech Cable Entries
In stock
Item Number
5308940
MFG Item Number
5308940
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
5308940
M12 Cord Grip, 2.5-6.5mm (100)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5308940
Item Number 5308940
Manufacturer Altech
Family Series Altech Cable Entries
Hub Size M12
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.098 "
Maximum Cable Diameter (in) 0.256 "
Minimum Cable Diameter (mm) 2.49 mm
Maximum Cable Diameter (mm) 6.5 mm
Cable Diameter (in) 0.1-0.26 "
Cable Diameter (mm) 2.49-6.5 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved