5308946
Altech Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308946

Altech Cable Entries
In stock
Item Number
5308946
MFG Item Number
5308946
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
5308946
M50 Cord Grip, 24-38.5mm Cable Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5308946
Item Number 5308946
Manufacturer Altech
Family Series Altech Cable Entries
Hub Size M50
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.945 "
Maximum Cable Diameter (in) 1.122 "
Minimum Cable Diameter (mm) 24 mm
Maximum Cable Diameter (mm) 28.5 mm
Cable Diameter (in) 0.95-1.12 "
Cable Diameter (mm) 24-28.5 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved