5308950
Altech Cable Entries, Polyamide Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308950

Altech Cable Entries, Polyamide Series
In stock
Item Number
5308950
MFG Item Number
5308950
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Polyamide Series
Item #
5308950
Cable Gland, M12, 2.5-6.5mm Cable

Polyamide Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5308950
Item Number 5308950
Manufacturer Altech
Product Series Polyamide
Family Series Altech Cable Entries, Polyamide Series
Hub Size M12
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.098 "
Maximum Cable Diameter (in) 0.256 "
Minimum Cable Diameter (mm) 2.49 mm
Maximum Cable Diameter (mm) 6.5 mm
Cable Diameter (in) 0.1-0.26 "
Cable Diameter (mm) 2.49-6.5 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved