5308951
Altech Cable Entries, Polyamide Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308951

Altech Cable Entries, Polyamide Series
In stock
Item Number
5308951
MFG Item Number
5308951
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Polyamide Series
Item #
5308951
Cable Gland, M16, 3.5-10mm Cable

Polyamide Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5308951
Item Number 5308951
Manufacturer Altech
Product Series Polyamide
Family Series Altech Cable Entries, Polyamide Series
Hub Size M16
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.138 "
Maximum Cable Diameter (in) 0.394 "
Minimum Cable Diameter (mm) 3.51 mm
Maximum Cable Diameter (mm) 10.01 mm
Cable Diameter (in) 0.14-0.39 "
Cable Diameter (mm) 3.51-10.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.018 lbs
Gross Weight 0.018 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved