5308957
Altech Cable Entries, Polyamide Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5308957

Altech Cable Entries, Polyamide Series
In stock
Item Number
5308957
MFG Item Number
5308957
5308957 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Polyamide Series
Item #
5308957
Cord Grip, M63, 35-48mm Cable Dia,

Polyamide Series Information

Specifications

Specifications
Manufacturer Part Number 5308957
Item Number 5308957
Manufacturer Altech
Product Series Polyamide
Family Series Altech Cable Entries, Polyamide Series
Hub Size M63
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 1.378 "
Maximum Cable Diameter (in) 1.89 "
Minimum Cable Diameter (mm) 35 mm
Maximum Cable Diameter (mm) 48.01 mm
Cable Diameter (in) 1.38-1.89 "
Cable Diameter (mm) 35-48.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved