5315293
Altech Cable Entries, 531 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5315293

Altech Cable Entries, 531 Series
In stock
Item Number
5315293
MFG Item Number
5315293
Series
5315293 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 531 Series
Item #
5315293
PG29, Multiconductor Cord [20] Grip,

531 Series Information

  • Cable Entry
  • Cable Gland
  • Composition: Polyamide
  • Watertight, Gas Tight
  • PG Thread, Multi‑Holed Seal Inserts
Cable glands with a variety of applications, from plant installations to measure and control engineering to other machines and devices. Completely twist protected and can be combined with various sealing inserts. Can function between ‑30 and 120 degrees Celsius.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5315293
Item Number 5315293
Manufacturer Altech
Product Series 531
Family Series Altech Cable Entries, 531 Series
Hub Size PG29
Number of Cables 6
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.276 "
Maximum Cable Diameter (in) 0.276 "
Minimum Cable Diameter (mm) 7.01 mm
Maximum Cable Diameter (mm) 7.01 mm
Cable Diameter (in) 0.276 "
Cable Diameter (mm) 7.01 mm
Grip Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
IP Rating IP68
Hazardous Rated No
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved