5704.2
Altech DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5704.2

Altech DIN Rail Interface Modules
In stock
Item Number
5704.2
MFG Item Number
5704.2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
5704.2
TERM BLK DM14-A-S DM DIODE MODULES

Series Information

Specifications

Specifications
Manufacturer Part Number 5704.2
Item Number 5704.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Number of Circuits 14
Current 1 A
Anode/Cathode Anode
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Range 12-22 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved