5724.2
Altech DIN Rail Interface Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5724.2

Altech DIN Rail Interface Modules
In stock
Item Number
5724.2
MFG Item Number
5724.2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, Series
Item #
5724.2
INTERFACE TERMINAL BLOCK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5724.2
Item Number 5724.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Number of Pins 26
Max Current 3 A
Max Voltage 250 VAC
Terminal Block Style Standard
Marker Tags No
Wire Range 22-12 AWG
Minimum Wire Size 22 AWG
Maximum Wire Size 12 AWG
RoHS No
Net Weight 0.29 lbs
Gross Weight 0.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved