6004407
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6004407

Altech Fittings
In stock
Item Number
6004407
MFG Item Number
6004407
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6004407
Locknut, M40, Nickel-Plated Brass

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6004407
Item Number 6004407
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size M40
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.045 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved