6004636
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6004636

Altech Fittings, Metric Series
In stock
Item Number
6004636
MFG Item Number
6004636
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
6004636
Locknut, M63, Nickel-Plated Brass

Metric Series Information

Specifications

Specifications
Manufacturer Part Number 6004636
Item Number 6004636
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M63
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.125 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved