6010112
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6010112

Altech Fittings, Metric Series
In stock
Item Number
6010112
MFG Item Number
6010112
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
6010112
Locknut, M12, 316L Stainless Steel

Metric Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6010112
Item Number 6010112
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M12
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved