6010120
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6010120

Altech Fittings
In stock
Item Number
6010120
MFG Item Number
6010120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6010120
Locknut, M20, 316L Stainless Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6010120
Item Number 6010120
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size M20
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved