6010140
Altech Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6010140

Altech Fittings
In stock
Item Number
6010140
MFG Item Number
6010140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
6010140
Locknut, M40, 316L Stainless Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6010140
Item Number 6010140
Manufacturer Altech
Family Series Altech Fittings
Conduit/Cable Type Standard
Trade Size M40
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved