6011120
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6011120

Altech Fittings, Metric Series
In stock
Item Number
6011120
MFG Item Number
6011120
Series
6011120 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
6011120
Locknut, M20, Ribbed, Nickel-Plated

Metric Series Information

Specifications

Specifications
Manufacturer Part Number 6011120
Item Number 6011120
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M20
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved