6011163
Altech Fittings, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6011163

Altech Fittings, Metric Series
In stock
Item Number
6011163
MFG Item Number
6011163
Series
This item cannot be canceled or returned
6011163 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Metric Series
Item #
6011163
Locknut, M63, Ribbed, Nickel-Plated

Metric Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6011163
Item Number 6011163
Manufacturer Altech
Product Series Metric
Family Series Altech Fittings, Metric Series
Conduit/Cable Type Standard
Trade Size M63
Material Nickel Plated Brass
Composition Metallic
Hazardous Rated No
Seal Material None
Ground Lug No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved