6102400
Altech Fittings, ZEVB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6102400

Altech Fittings, ZEVB Series
In stock
Item Number
6102400
MFG Item Number
6102400
Series
6102400 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ZEVB Series
Item #
6102400
Reducer, M16 to M12

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6102400
Item Number 6102400
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Connection Type Male/Female
External Thread M16
Internal Thread M12
Length 0.39 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.0205 lbs
Gross Weight 0.0205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved