63NZ02GL
Altech Fuses, D02 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63NZ02GL

Altech Fuses, D02 Series
In stock
Item Number
63NZ02GL
MFG Item Number
63NZ02GL
Series
This item cannot be canceled or returned
63NZ02GL is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, D02 Series
Item #
63NZ02GL
Fuse, 63A, 380V, gL/gG, D02 Neozed

D02 Series Information

  • 20~63 Amps
  • 380VAC
  • Neozed Bottle Fuse
  • Time Delay/Slow Blow
  • VDE, IEC Approvals
Neozed Fuses often called "Bottle" fuses are more compact than Diazed type fuses. Three sizes available, each with a different diameter to fit only into the appropriate screw cap and fuse base. The diameter of the tip matches the diameter of the hole in the adapter ring to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter rings are color coded to avoid mismatching.
  • Color Coded
  • Trip Indicator


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 63NZ02GL
Item Number 63NZ02GL
Manufacturer Altech
Product Series D02
Family Series Altech Fuses, D02 Series
Case Color Code Copper
Current Rating 63 A
Voltage (AC) 380 VAC
Class gL-gG
Characteristic Time Delay
Package Type Bottle
Trip Indicator Yes
Alarm Contact No
Approvals IEC, VDE
RoHS No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved