6402038
Altech Fittings, 6402 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6402038

Altech Fittings, 6402 Series
In stock
Item Number
6402038
MFG Item Number
6402038
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 6402 Series
Item #
6402038
Adapter, NPT 1/2in. to PG9

6402 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6402038
Item Number 6402038
Manufacturer Altech
Product Series 6402
Family Series Altech Fittings, 6402 Series
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread PG9
Length 0.98 "
Material Brass
Composition Metallic
Hazardous Rated No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved